Pillow Bearing di Daerah Istimewa Yogyakarta
- s.d. 74%Mulai
Rp76.000
Rp76.000
| Nama Produk | Spesifikasi | Harga (IDR) |
| ASB Pillow Block Bearing UCP 205-16 1pc | - AS Diameter (inch): 1 | 35,000 |
| TR CY Flange Bearing UCFC 215-48 3 inch 1pc | - Length: 200 mm - Height: - Bolt Size: M16 - Shaft diameter: 3 inch |
579,000 |
| NTN Steel Plate Pillow Unit ASPP204-012 1unit | - Shape: Pillow unit | 289,000 |
| SKF Square Flanged Ball Bearing Unit UCF 206 1pc | - Number of Bolt Holes for Fasteners: 4 - Limiting Speed (r/min): 5000 - Lubricant: Grease - Bore Type: Cylindrical |
259,000 |
| TR Four Bolt Flanges UCF205-16 1inch 1pc | - Shaft diameter: 1inch - Length: 95mm - Bolt Size: M10 |
69,000 |
| TR Pillow Block Bearing UCP206 30mm 1pc | - Bolt Size: M12 - Overall Length: 160mm - Shaft diameter: 30mm |
98,000 |
| JTC Pillow Block Bearing JTC-UCP 205 25mm 1pc | - Bearing Number: UCP205 - Bolt Size: M10 - Diameter: 25mm |
43,000 |
| FYH UCT Take-Up Type (Cylindrical Hole) UCT314 1pc | - Dimension L (mm): 252 - Dimension N (mm): 46 - Dimension H2 (mm): 130 - Bearing Number: UC314 |
2,099,000 |
| SKF Pillow Block Ball Bearing SY 2. TF with Extended Inner Ring and Set Screw Locking, Cast Iron, ISO Standards 1pc | - Coating: Without - Relubrication Hole: With - Width of Inner Ring B (mm): 55.6 - Sealing, Bearing: Seal and flinger on both sides |
729,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami